Ohm Electric Power tap with lampless individual switch Tracking fire prevention plug

Sebelum PPN:
Rp219.900 - Rp259.900
Spesifikasi
Anti-trackingYes
FunctionFlame retardant and heat resistant, double insulated cord, tracking resistant, with insulating cover
Maximum Power Consumption (W)1500 (total)
Outlet Type2P
Plug ShapeL type
Power Cable (m)1
SwitchIndividual switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standby power is cut with individual switches Lampless Switch lamps are eliminated with individual switches to further save power Flame-retardant and heat-resistant body made of heat-resistant PBT resin Plug (with anti-tracking insulating cover)
Feature
Standby power is cut with individual switches Lampless Switch lamps are eliminated with individual switches to further save power Flame-retardant and heat-resistant body made of heat-resistant PBT resin Plug (with anti-tracking insulating cover)

Ulasan Produk

Tidak ada ulasan