Ainex Power switch kit for ATX

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (cm)100
Cell Spacing (mm)Fixing hole: 20, connector: 2.54
Nominal SizeFixing hole: M3
SwitchPush switch
Switch OperationMomentary operation (non-locking type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the switch that you press to turn on your computer. When the power does not turn on, the switch is often faulty. It can also be used as a reset switch. Please check if the specifications match your usage environment.
Feature
This is the switch that you press to turn on your computer. When the power does not turn on, the switch is often faulty. It can also be used as a reset switch. Please check if the specifications match your usage environment.

Ulasan Produk

Tidak ada ulasan