Ohm Electric Power saving tap

Sebelum PPN:
Rp279.900 - Rp329.900
Spesifikasi
Anti-trackingYes
FunctionWith lamp, with switch, heat resistance, flame retardancy, tracking resistance, double coating
HookWith hook hole
Outlet Type2P
Plug ShapeL type
Power Cable (m)1.5
Rated Capacity (W)1500
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
SwitchIndividual switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Energy-saving specifications that switch off frequently Standby power cut, reliable quality Module design that suppresses heat generation, heat resistance up tracking Fire prevention plug Double-covered and durable cord
The AC adapter also has a hook hole that can be hung on the storage wall.
Feature
Energy-saving specifications that switch off frequently Standby power cut, reliable quality Module design that suppresses heat generation, heat resistance up tracking Fire prevention plug Double-covered and durable cord
The AC adapter also has a hook hole that can be hung on the storage wall.

Ulasan Produk

Tidak ada ulasan