Ainex Power Extension Sleeve Cable for PCI Express White

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (cm)30
ColorWhite
Connector 1PCI Express VGA connector (8 pin)
Connector 2PCI Express VGA connector (6+2 pin)
Connector ShapePower supply unit side: PCI Express VGA connector (8 pin) female, Graphics card side: PCI Express VGA connector (6 + 2 pin) male
Conversion TypeFemale - Male
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extends the connector (8-pin) for the PCI Express graphics card on the power supply unit. Since the graphic card side connector can separate 2 pins, it supports both 6-pin and 8-pin connectors. The sleeve keeps the lines from falling apart. It is resistant to color deterioration and has excellent flexibility and durability. The color of the connector cable sleeve is white. Suitable for white parts and internal white painted cases. Ideal for "back routing" where cables are routed behind the motherboard, which is possible in some cases.
Video card power extension cable that fits white parts and internal white painted cases. The sleeve has excellent flexibility and durability.
*The EPS12V 8-pin connector has a different shape. Do not force the connection. Incorrect wiring will damage the equipment. *This product is a general-purpose product, and operation is not guaranteed in all combinations.
Warning
*The EPS12V 8-pin connector has a different shape. Do not force the connection. Incorrect wiring will damage the equipment. *This product is a general-purpose product, and operation is not guaranteed in all combinations.
Feature
Extends the connector (8-pin) for the PCI Express graphics card on the power supply unit. Since the graphic card side connector can separate 2 pins, it supports both 6-pin and 8-pin connectors. The sleeve keeps the lines from falling apart. It is resistant to color deterioration and has excellent flexibility and durability. The color of the connector cable sleeve is white. Suitable for white parts and internal white painted cases. Ideal for "back routing" where cables are routed behind the motherboard, which is possible in some cases.
Use
Video card power extension cable that fits white parts and internal white painted cases. The sleeve has excellent flexibility and durability.

Ulasan Produk

Tidak ada ulasan