Ainex Power extension cable for Serial ATA Lower L-shaped connector

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (cm)30
ColorBlack
Connector ShapePower supply unit side: Serial ATA power connector (15 pin) male - Device side: Serial ATA power connector (15 pin) lower L-shaped female

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convert the serial ATA power connector (15 pin) of the power supply unit to the lower serial ATA power connector (15 pin) L type. The power cable reaches the hard disk etc. in the remote place. It is most suitable when the space of the connector part is narrow. I adopted a rather thin line and made it easy to handle it. By matching it with the internal black paint case, it creates a calm atmosphere.
* Depending on the mounting position, it cannot be used because it interferes with the surroundings. *If the power supply unit has a latch, it is easier to disconnect than without a latch due to the structure of the latch connector. *The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer.
Warning
* Depending on the mounting position, it cannot be used because it interferes with the surroundings. *If the power supply unit has a latch, it is easier to disconnect than without a latch due to the structure of the latch connector. *The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer.
Feature
Convert the serial ATA power connector (15 pin) of the power supply unit to the lower serial ATA power connector (15 pin) L type. The power cable reaches the hard disk etc. in the remote place. It is most suitable when the space of the connector part is narrow. I adopted a rather thin line and made it easy to handle it. By matching it with the internal black paint case, it creates a calm atmosphere.

Ulasan Produk

Tidak ada ulasan