Ainex Power extension cable for PWM fan

Sebelum PPN:
Rp72.900
Spesifikasi
Cable Length (cm)30
Connector ShapeMotherboard side: PWM 4-pin female - Fan side: PWM 4-pin male

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extend PWM 4-pin connector cable such as fan for CPU cooler. When the cable doesn't reach the connector on the motherboard. You can also convert a fan with a 3-pin connector to a 4-pin connector. It can also be connected to the 3-pin connector on the motherboard. Perfect for full tower, server cases.
*Since the fan has 3 pins, the PWM control function cannot be used. * Since it protrudes for 1 pin, the area around the connector must be open. Also, if there is a shroud (side wall) around the pin, it cannot be inserted.
Warning
*Since the fan has 3 pins, the PWM control function cannot be used. * Since it protrudes for 1 pin, the area around the connector must be open. Also, if there is a shroud (side wall) around the pin, it cannot be inserted.
Feature
Extend PWM 4-pin connector cable such as fan for CPU cooler. When the cable doesn't reach the connector on the motherboard. You can also convert a fan with a 3-pin connector to a 4-pin connector. It can also be connected to the 3-pin connector on the motherboard. Perfect for full tower, server cases.

Ulasan Produk

Tidak ada ulasan