Ainex Power extension cable for PCI Express

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (cm)15
ColorBlack
Connector ShapePower supply unit side: PCI Express VGA connector (8 pin) female - Graphics card side: PCI Express VGA connector (8 pin) male

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extends the PCI Express VGA connector (8-pin) of the power supply unit. Perfect for full towers, server cases, etc. Ideal for "back routing" where cables are routed behind the motherboard, which is possible in some cases. The color of the connector and cable is black. By matching it with the internal black paint case, it creates a calm atmosphere.
*The EPS12V 8-pin connector has a different shape. Do not force the connection. Incorrect wiring will damage the equipment. *This product is a general-purpose product, and operation is not guaranteed in all combinations.
Warning
*The EPS12V 8-pin connector has a different shape. Do not force the connection. Incorrect wiring will damage the equipment. *This product is a general-purpose product, and operation is not guaranteed in all combinations.
Feature
Extends the PCI Express VGA connector (8-pin) of the power supply unit. Perfect for full towers, server cases, etc. Ideal for "back routing" where cables are routed behind the motherboard, which is possible in some cases. The color of the connector and cable is black. By matching it with the internal black paint case, it creates a calm atmosphere.

Ulasan Produk

Tidak ada ulasan