Ainex Power extension cable for EPS12V

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (cm)30
ColorWhite
Connector ShapePower supply unit side: EPS12V connector (8 pin) female - Motherboard side: EPS12V connector (8 pin) male

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extend the EPS12V connector (8-pin) of the power supply unit. Perfect for full towers, server cases, etc. Ideal for "back routing" where cables are routed behind the motherboard, which is possible in some cases.
*The PCI Express 8-pin connector has a different shape. Do not force the connection. Incorrect wiring will damage the equipment. *This product is a general-purpose product, and operation is not guaranteed in all combinations.
Warning
*The PCI Express 8-pin connector has a different shape. Do not force the connection. Incorrect wiring will damage the equipment. *This product is a general-purpose product, and operation is not guaranteed in all combinations.
Feature
Extend the EPS12V connector (8-pin) of the power supply unit. Perfect for full towers, server cases, etc. Ideal for "back routing" where cables are routed behind the motherboard, which is possible in some cases.

Ulasan Produk

Tidak ada ulasan