Ainex Power conversion cable for Serial ATA Upper L-shaped connector

Sebelum PPN:
Rp92.900
Spesifikasi
Cable Length (cm)12
Connector ShapePower supply unit side: Peripheral power connector (large 4-pin) male - Device side: Serial ATA power connector (15-pin) upper L-shaped female

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Converts the power supply unit's peripheral power connector (large 4-pin) to a serial ATA power connector (15-pin) upper L-type. This cable converts peripheral power connectors such as parallel ATA (IDE) HDDs into serial ATA power connectors such as SSD/HDD/5-inch optical drives. It is most suitable when the space of the connector part is narrow.
Feature
Converts the power supply unit's peripheral power connector (large 4-pin) to a serial ATA power connector (15-pin) upper L-type. This cable converts peripheral power connectors such as parallel ATA (IDE) HDDs into serial ATA power connectors such as SSD/HDD/5-inch optical drives. It is most suitable when the space of the connector part is narrow.

Ulasan Produk

Tidak ada ulasan