Ainex Power conversion cable for PCI Express 6 pin

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (cm)15
ColorBlack
Connector ShapePower supply unit side: SATA power connector (15 pin) male x 2, Graphics card side: PCI Express VGA connector (6 pin) male
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Converts the power supply unit's SATA power connector x 2 to a PCI Express VGA connector (6 pin). Combines power from the two connectors and supplies it to a graphics card with a PCI Express VGA connector (6-pin). PCI Express VGA connector (6-pin) Enables effective use of non-mounted power supplies. The color of the connector and cable is black. Since it is inconspicuous, it is ideal for light-up PCs and internal black painted cases.
Allows power to be supplied from the SATA connector when the PCI Express 6-pin connector is not enough.
* Be sure to connect both to separate power cables. Avoid connecting other devices to the connected power cable. *Please make sure that there is sufficient power supply capacity before use. *The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer. *This product is a general-purpose product, and operation is not guaranteed in all combinations.
Warning
* Be sure to connect both to separate power cables. Avoid connecting other devices to the connected power cable. *Please make sure that there is sufficient power supply capacity before use. *The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer. *This product is a general-purpose product, and operation is not guaranteed in all combinations.
Feature
Converts the power supply unit's SATA power connector x 2 to a PCI Express VGA connector (6 pin). Combines power from the two connectors and supplies it to a graphics card with a PCI Express VGA connector (6-pin). PCI Express VGA connector (6-pin) Enables effective use of non-mounted power supplies. The color of the connector and cable is black. Since it is inconspicuous, it is ideal for light-up PCs and internal black painted cases.
Use
Allows power to be supplied from the SATA connector when the PCI Express 6-pin connector is not enough.

Ulasan Produk

Tidak ada ulasan