Ainex Power conversion cable for PCI Express

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (cm)10
ColorBlack
Connector ShapePower supply unit side: EPS12V connector (8 pin) female - Motherboard side: EPS12V connector (8 pin) male

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extend the EPS12V connector (8-pin) of the power supply unit. Useful for large cases where cables cannot reach. You can connect even if the power supply unit has 4 pins. (However, the latch cannot be locked.) In an environment where the cable is frequently reconnected, inserting it into the motherboard in advance and turning it to the back will prevent the cable from being inserted into the gap of the case every time. It is also useful for grouping 4+4 type connectors. The color of the connector and cable is black. Since it is inconspicuous, it is ideal for light-up PCs and internal black painted cases.
*The PCI Express 8-pin connector has a different shape. Do not force the connection. Incorrect wiring will damage the equipment. *If the power supply unit has 4 pins, please check that there is sufficient power supply capacity before use.
Warning
*The PCI Express 8-pin connector has a different shape. Do not force the connection. Incorrect wiring will damage the equipment. *If the power supply unit has 4 pins, please check that there is sufficient power supply capacity before use.
Feature
Extend the EPS12V connector (8-pin) of the power supply unit. Useful for large cases where cables cannot reach. You can connect even if the power supply unit has 4 pins. (However, the latch cannot be locked.) In an environment where the cable is frequently reconnected, inserting it into the motherboard in advance and turning it to the back will prevent the cable from being inserted into the gap of the case every time. It is also useful for grouping 4+4 type connectors. The color of the connector and cable is black. Since it is inconspicuous, it is ideal for light-up PCs and internal black painted cases.

Ulasan Produk

Tidak ada ulasan