Ainex power conversion cable

Sebelum PPN:
Rp119.900
Spesifikasi
Cable Length (cm)6.5
Connector 1SATA15 pin
Connector 2Peripheral (large 4 pins)
Connector ShapePower supply unit side: Serial ATA power connector (15 pin) male - Device side: Peripheral power connector (large 4 pin) female
Conversion TypeMale-female

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Converts the power supply unit's serial ATA power connector (15 pins) to a peripheral power connector (large 4 pins). The latest power supply has fewer peripheral power connectors, so it is very useful.
*If the power supply unit has a latch, it is easier to disconnect than without a latch due to the structure of the latch connector. *The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer.
Warning
*If the power supply unit has a latch, it is easier to disconnect than without a latch due to the structure of the latch connector. *The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer.
Feature
Converts the power supply unit's serial ATA power connector (15 pins) to a peripheral power connector (large 4 pins). The latest power supply has fewer peripheral power connectors, so it is very useful.

Ulasan Produk

Tidak ada ulasan