Ainex Power conversion adapter for PCI Express C-shaped 8-pin lower latch

Sebelum PPN:
Rp139.900
Spesifikasi
ColorBlack
Connector ShapePower supply side: PCI Express VGA connector (8-pin) female (latch on the bottom) - Graphics card side: PCI Express VGA connector (8-pin) male (latch on the bottom)
Dimensions, Width W x Depth D x Height H (mm)19x18x32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a conversion adapter that changes the auxiliary power connector of the graphics card from facing the side panel to facing the motherboard. Connect to the auxiliary power connector and flip the orientation of the connector 180 degrees. The graphic card side connector is 8 pins, and the latch (claw) is for the bottom side of the case. It is ideal for cases where the area around the connector is narrow, such as a large graphics card or a small case. Because it is a very small adapter made of a board and a connector, it can be connected to multiple connectors in a row. It can be routed above the card to prevent the cable from pulling down on the card and damaging it. It is also suitable for "back wiring" where cables are routed behind the motherboard. The overall color is black. Since it is inconspicuous, it is ideal for light-up PCs and internal black painted cases.
*Compatible products differ depending on the number of pins and the position of the latch. Please check the pin number and latch position of the graphic card side connector before purchasing. *Please insert the connector all the way to the end. A loose connection can cause the connector to heat up. Do not use if it interferes with the surroundings and cannot be inserted all the way. *The EPS12V 8-pin connector has a different shape. Do not force the connection. Incorrect wiring will damage the equipment.
Warning
*Compatible products differ depending on the number of pins and the position of the latch. Please check the pin number and latch position of the graphic card side connector before purchasing. *Please insert the connector all the way to the end. A loose connection can cause the connector to heat up. Do not use if it interferes with the surroundings and cannot be inserted all the way. *The EPS12V 8-pin connector has a different shape. Do not force the connection. Incorrect wiring will damage the equipment.
Feature
This is a conversion adapter that changes the auxiliary power connector of the graphics card from facing the side panel to facing the motherboard. Connect to the auxiliary power connector and flip the orientation of the connector 180 degrees. The graphic card side connector is 8 pins, and the latch (claw) is for the bottom side of the case. It is ideal for cases where the area around the connector is narrow, such as a large graphics card or a small case. Because it is a very small adapter made of a board and a connector, it can be connected to multiple connectors in a row. It can be routed above the card to prevent the cable from pulling down on the card and damaging it. It is also suitable for "back wiring" where cables are routed behind the motherboard. The overall color is black. Since it is inconspicuous, it is ideal for light-up PCs and internal black painted cases.

Ulasan Produk

Tidak ada ulasan