Transcend Portable SSD Type A&C connection Shock-resistant High-speed model

Sebelum PPN:
Rp16.999.900 - Rp60.999.900
Spesifikasi
ColorDark blue
FlashType: 3D NAND flash
InterfaceConnection: USB 20Gbps
Mass (g)65 (2.3 oz)
Operating Temperature (°C)Environment: 0 (32°F) to 60 (140°F)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Read Speed (Mb/s)Read: Max 2000
Size (mm)79 x 42 x 14.5 (3.11\" x 1.65\" x 0.57\")
USB typeUSB Type C - USB Type A/USB Type C - USB Type C
Various certificationsCE/UKCA/FCC/BSMI/KC/EAC/RCM
Voltage Rating (V)5
Warranty Period5 year warranty
Write Speed (MB/s)max 2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combining superior performance and durability, Transcend's ESD410C portable SSD offers speeds of up to 20 Gbps and generous storage capacity.
It meets US military drop test standards and can withstand a 3m drop.
It also supports IPX5, making it suitable for outdoor photography and travel.
Feature
Combining superior performance and durability, Transcend's ESD410C portable SSD offers speeds of up to 20 Gbps and generous storage capacity.
It meets US military drop test standards and can withstand a 3m drop.
It also supports IPX5, making it suitable for outdoor photography and travel.

Ulasan Produk

Tidak ada ulasan