Transcend Portable SSD

Sebelum PPN:
Rp8.499.900 - Rp30.999.900
Spesifikasi
ColorIron gray
ConnectorUSB Type C - USB Type A/USB Type C - USB Type C
Dimensions (mm)81.4x33.6x7.5
Flash3D+NAND flash
Mass (g)31
ROHS Directive (Corresponding to 10 Substances)Correspondence
Read Speed (Mb/s)1050
Write Speed (MB/s)950

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's ESD265C is a portable SSD featuring an iron gray metal case, USB 10Gbps transfer speeds, and a USB Type-C port. At just 31g, it's easy to carry and can store a lot of data.
Feature
Transcend's ESD265C is a portable SSD featuring an iron gray metal case, USB 10Gbps transfer speeds, and a USB Type-C port. At just 31g, it's easy to carry and can store a lot of data.

Ulasan Produk

Tidak ada ulasan