Spesifikasi
| Antenna | AM: Built-in ferrite bar antenna, FM: Rod antenna |
|---|---|
| Battery Life (hour) | AM reception: approx. 70, FM reception: approx. 60, LED light: approx. 40, siren: approx. 15 |
| Brightness (Lm) | LED light: approx. 45-50 |
| Dust / Water Protection | Dustproof grade 6 (dustproof type): Dust does not enter inside, waterproof grade 6 (waterproof type)...No harmful effects from strong jets of water from any direction. |
| Included Accessories | Shoulder strap, instruction manual with warranty card |
| Mass (g) | Approximately 580 (not including batteries and shoulder strap) |
| Outer dimensions, Width W x Height H x Depth D (mm) | 138x212x95 (not including protrusions) |
| Power Supply | DC6V AA batteries x 4 (sold separately) |
| Receiving Frequency | AM:530~1605kHz,FM:76~99MHz |
| Speaker Size (mm) | Caliber 76 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The sound of the radio acts as the sound of a bell to protect you from bears or when you go hiking to pick wild vegetables, alerting nearby animals to your presence.The reception noise allows you to quickly detect lightning, etc., providing multifaceted support for your safety.
Compatible with wide FM that allows you to listen to AM stations, and built-in DSP circuit for easy channel selection Dustproof and waterproof IP66 protection rating that can be used without worrying about dirt or water Equipped with loud siren
Equipped with FM rod antenna, caliber 76mm speaker, shoulder strap, battery operated (Uses 4 AA batteries *Sold separately)
Compatible with wide FM that allows you to listen to AM stations, and built-in DSP circuit for easy channel selection Dustproof and waterproof IP66 protection rating that can be used without worrying about dirt or water Equipped with loud siren
Equipped with FM rod antenna, caliber 76mm speaker, shoulder strap, battery operated (Uses 4 AA batteries *Sold separately)
Feature
The sound of the radio acts as the sound of a bell to protect you from bears or when you go hiking to pick wild vegetables, alerting nearby animals to your presence.The reception noise allows you to quickly detect lightning, etc., providing multifaceted support for your safety.Compatible with wide FM that allows you to listen to AM stations, and built-in DSP circuit for easy channel selection Dustproof and waterproof IP66 protection rating that can be used without worrying about dirt or water Equipped with loud siren
Equipped with FM rod antenna, caliber 76mm speaker, shoulder strap, battery operated (Uses 4 AA batteries *Sold separately)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
