Transcend Portable HDD StoreJet C3S 2.5 Inch Type C & A with Both Cables (Hard Disk Eksternal)

Sebelum PPN:
Rp8.699.900 - Rp10.999.900
Spesifikasi
ColorSilver
Dimensions (mm)114.5x78.5x9.95(4.51\"x3.09\"x0.39\")
Hardware EncryptionCorrespondence
InterfaceUSB 3.1 Gen 1
Mass (g)133(4.69oz)
OSMicrosoft Windows 7 or later, macOS 10.10 or later
Operating Temperature (°C)5(41°F)~55(131°F)
Power Supplypass power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recording Media2.5 inch HDD
USB typeUSB Type C - USB Type A/USB Type C - USB Type C
Various certificationsCE/FCC/BSMI/KC/RCM/EAC/UKCA
Voltage Rating (V)5
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The aluminum case is polished, sandblasted, and anodized, giving it a stylish look. It comes with a USB Type-C cable and a USB Type-C to Type-A cable, so it can be used with devices with a USB Type-C or USB 3.1 interface. Durability is confirmed by a 10,000-times insertion/removal test. It adopts USB 3.1 Gen 1 interface and provides high speed data transfer up to 5Gbps. With a storage capacity of up to 2TB, it's convenient to store and carry high-quality images, videos, and many documents. Transcend storage devices offer disk lock and security features. Protect your data by protecting the entire drive and stored files with Transcend Elite software. Transcend Elite is data management software compatible with macOS, Windows OS and Android systems. Available as a desktop and mobile app, it can be downloaded for free from the Transcend website or Google Play Store. In addition to backup and restore, it features data encryption, cloud backup, and disk lock. A recovery tool, RecoverRx, is also available to recover deleted photos, documents, music and video files from storage devices.
*Because the calculation method is different from the PC OS, the actual capacity and the capacity indicated on the package may not match.
Warning
*Because the calculation method is different from the PC OS, the actual capacity and the capacity indicated on the package may not match.
Feature
The aluminum case is polished, sandblasted, and anodized, giving it a stylish look. It comes with a USB Type-C cable and a USB Type-C to Type-A cable, so it can be used with devices with a USB Type-C or USB 3.1 interface. Durability is confirmed by a 10,000-times insertion/removal test. It adopts USB 3.1 Gen 1 interface and provides high speed data transfer up to 5Gbps. With a storage capacity of up to 2TB, it's convenient to store and carry high-quality images, videos, and many documents. Transcend storage devices offer disk lock and security features. Protect your data by protecting the entire drive and stored files with Transcend Elite software. Transcend Elite is data management software compatible with macOS, Windows OS and Android systems. Available as a desktop and mobile app, it can be downloaded for free from the Transcend website or Google Play Store. In addition to backup and restore, it features data encryption, cloud backup, and disk lock. A recovery tool, RecoverRx, is also available to recover deleted photos, documents, music and video files from storage devices.

Ulasan Produk

Tidak ada ulasan