Spesifikasi
| Capacity (TB) | 2 |
|---|---|
| Color | Military green |
| Dimensions (mm) | 129.5x80.8x16.1 |
| Interface | USB type: Micro USB+-+USB+Type+A, connection interface+: USB+3.1+Gen+1 |
| Mass (g) | 185 |
| OS | Microsoft Windows 7, Microsoft Windows 8, Microsoft Windows 10, Mac OS X 10.7 or later, Linux Kernel 2.6.31 or later |
| Operating Temperature Range (°C) | 5(41°F)~55(131°F) |
| Storage | Media: 2.5 inch HDD |
| Various certifications | CE/FCC/BSMI/KC/RCM/EAC |
| Voltage Rating (V) | 5 |
| Warranty Period | 3 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
StoreJet 25M3 is a shock-resistant external hard drive. Provides high-speed data transfer with USB 3.1 Gen 1 interface. High-speed data transfer StoreJet 25M3 is equipped with a USB 3.1 Gen 1 interface and provides comfortable data transfer of up to 5Gbps. Excellent impact resistance The StoreJet 25M3 has been tested for impact resistance in a test equivalent to the US military's drop test. Protect your data with a three-layer structure: silicone cover, shock-absorbing suspension damper, and reinforced case. One-Touch Auto Backup StoreJet 25M3 is equipped with a One-Touch Auto Backup button, which backs up your data with the press of a button. This button also allows you to re-recognize the device to your PC without having to reconnect it after safely disconnecting it. Superior Quality Transcend external hard drives undergo rigorous testing to ensure quality, performance, and reliability, so you can store your data with confidence.
*Transcend Elite software is required to use the one-touch automatic backup and AES encryption functions. *Size does not include protrusions.
*Transcend Elite software is required to use the one-touch automatic backup and AES encryption functions. *Size does not include protrusions.
Warning
*Transcend Elite software is required to use the one-touch automatic backup and AES encryption functions. *Size does not include protrusions.Feature
StoreJet 25M3 is a shock-resistant external hard drive. Provides high-speed data transfer with USB 3.1 Gen 1 interface. High-speed data transfer StoreJet 25M3 is equipped with a USB 3.1 Gen 1 interface and provides comfortable data transfer of up to 5Gbps. Excellent impact resistance The StoreJet 25M3 has been tested for impact resistance in a test equivalent to the US military's drop test. Protect your data with a three-layer structure: silicone cover, shock-absorbing suspension damper, and reinforced case. One-Touch Auto Backup StoreJet 25M3 is equipped with a One-Touch Auto Backup button, which backs up your data with the press of a button. This button also allows you to re-recognize the device to your PC without having to reconnect it after safely disconnecting it. Superior Quality Transcend external hard drives undergo rigorous testing to ensure quality, performance, and reliability, so you can store your data with confidence.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
