Nakabayashi PMX Pocket Album 240 Anpanman

Sebelum PPN:
Rp169.900
Spesifikasi
Base PaperPolypropylene L / KG / Panorama three-tiered pocket 3-layer white embossed mount: 40 sheets
Cover SpecificationPolypropylene
Dimensions, Height x Width x Thickness (mm)297x157x35
Included Accessories2 character frame cards (2 types x 1 each)
Mass (g)375 (with slip case):
Number of Storage (sheets)L size 240 or KG size, panoramic size 80
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationWith CD pocket
TypeWelding type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can easily store a lot of photos just by inserting the photos. Comes with two character frame cards.
Feature
You can easily store a lot of photos just by inserting the photos. Comes with two character frame cards.

Ulasan Produk

Tidak ada ulasan