Nakabayashi PMX Pocket Album + Frozen 2

Sebelum PPN:
Rp129.900
Spesifikasi
Base PaperPolypropylene L/KG/Panorama format 3 step pocket 3 layers White embossed mount 20 sheets (120 sheets for L size, or 40 sheets for KG/Panorama format)
BookbindingWelding binding
Color (Pattern)(10) Pattern A + Frozen 2
Cover SpecificationPolypropylene (thickness 0.7 mm)
Main Unit Dimensions (mm)Vertical 297 x Horizontal 157 x Width 30
Manufacturer Product Code24047 1
Mass of Main Unit (g)(Slip case included): 240
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationWith CD pocket, slip case included
Storage SizeL size

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can store 120 L-size photos or 40 KG-size and panorama-size photos, and has a convenient pocket for storing CDs.
Feature
It can store 120 L-size photos or 40 KG-size and panorama-size photos, and has a convenient pocket for storing CDs.

Ulasan Produk

Tidak ada ulasan