Spesifikasi
| Access Method | [PLC interface] CSMA/CA, [LAN interface] CSMA/CD |
|---|---|
| Applicable Standard | [PLC interface] IEEE1901-2020, ITU-T G.9905, nessumTM method (multi-hop version) |
| Cable Length (m) | AC code: approx. 500 |
| Communication Distance (m) | [PLC interface] About 200 between this product |
| Communication Speed | [PLC interface] 240Mbps (PHY) |
| Frequency Used (MHz) | [PLC interface] 2 to 28 |
| Mass (g) | About 145 |
| Modulation Method | [PLC interface] Wavelet OFDM (2PAM to 16PAM) |
| Operating Temperature Range (°C) | -20~+60 |
| Power Consumption (W) | 2.3 or less |
| Power supply specifications | Terminal block mounting type |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Frequency (Hz) | 50/60 |
| Rated Voltage (V) | AC100~242 |
| Security | [PLC interface] AES 128 bit encryption |
| Specification | [PLC interface] Maximum number of hops: 10 |
| Standard | [LAN interface] IEEE802.3 (10BASE-T), IEEE802.3u (100BASE-TX), MDI/MDI-X automatic detection, automatic negotiation |
| Supported Protocols | [LAN interface] TCP, UDP (IPv4/IPv6) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
*Due to Radio Law, indoor products cannot be used outdoors. Indoors: When used inside a building Outdoors: When running through wiring outside the building (e.g., communication between the main building and an outbuilding)
*The law requires that the output level for outdoor use be reduced by 10 dB compared to indoor use.
*When used outdoors, it is limited to use on the load side from the distribution board at the electricity user's service entrance. The product is not waterproof or dustproof, so please take precautions against rain and dust by placing it in a waterproof and dustproof box.
*The PLC adapter itself does not have a function to generate wireless LAN power.
*The law requires that the output level for outdoor use be reduced by 10 dB compared to indoor use.
*When used outdoors, it is limited to use on the load side from the distribution board at the electricity user's service entrance. The product is not waterproof or dustproof, so please take precautions against rain and dust by placing it in a waterproof and dustproof box.
*The PLC adapter itself does not have a function to generate wireless LAN power.
Warning
*Due to Radio Law, indoor products cannot be used outdoors. Indoors: When used inside a building Outdoors: When running through wiring outside the building (e.g., communication between the main building and an outbuilding)*The law requires that the output level for outdoor use be reduced by 10 dB compared to indoor use.
*When used outdoors, it is limited to use on the load side from the distribution board at the electricity user's service entrance. The product is not waterproof or dustproof, so please take precautions against rain and dust by placing it in a waterproof and dustproof box.
*The PLC adapter itself does not have a function to generate wireless LAN power.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
