Nakabayashi Plastic Court Free 8R A4 Peanut Snoopy OR

Sebelum PPN:
Rp289.900
Spesifikasi
Base PaperA4 size, plastic coat mount (white) 8 sheets (effective pasting size: vertical 285 x horizontal 190mm)
Dimensions, Height x Width x Thickness (mm)304x240x20
Mass (g)650
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationWith character original title card
Storage SizeA4
TypeScrew type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Placoat mount is a mount whose surface is laminated with PET film (made from plastic bottles), so it has a glossy feel that makes the photo stand out even more, and the mount does not easily deform or discolor, making it a manufacturer-free mount. It has about 3 times the durability.
Feature
Placoat mount is a mount whose surface is laminated with PET film (made from plastic bottles), so it has a glossy feel that makes the photo stand out even more, and the mount does not easily deform or discolor, making it a manufacturer-free mount. It has about 3 times the durability.

Ulasan Produk

Tidak ada ulasan