Buffalo Pin Cylinder Lock with Wire (Compatible with Unified Key) Unified Key No.1

Sebelum PPN:
Rp569.900
Spesifikasi
AS ONE Part Number64-3775-39
Height (mm)Corresponding slot: 3 to 3.26
Mass (g)About 95
Outer dimensions, Width W x Height H x Depth D (mm)24 x 17 x 32 (lock part only, wire excluded)
Set ContentsMain body (with wire), 2 keys (1 of which is a spare key)
Suitable ModelsPersonal computers equipped with security slots, LCD monitors, external HDDs, etc.
Width (mm)Corresponding slot: 7-7.26
Wire Length (m)2
Wire Rope Diameter (mm)4.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A unified key that protects computers, LCD monitors, external HDDs, etc. from theft and is convenient for storage and management.
Feature
A unified key that protects computers, LCD monitors, external HDDs, etc. from theft and is convenient for storage and management.

Ulasan Produk

Tidak ada ulasan