Buffalo Pin cylinder lock wire lock (compatible with unified keys) Unified key No.3

Sebelum PPN:
Rp569.900
Spesifikasi
Applicable Dimensions (mm)[Slot] Width: 7-7.26, Height: 3-3.26
Included Accessories2 keys (one of which is a spare key)
LockCylinder lock
Mass (g)About 95
Suitable ModelsPersonal computers equipped with security slots, LCD monitors, external HDDs, etc.
Wire Length (m)2
Wire Rope Diameter (mm)4.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A unified key that is convenient for storing and managing your PC, LCD monitor, external hard drive, etc. to protect them from theft
*Depending on the security slot, the depth may not be compatible, so please check before use.
Warning
*Depending on the security slot, the depth may not be compatible, so please check before use.
Feature
A unified key that is convenient for storing and managing your PC, LCD monitor, external hard drive, etc. to protect them from theft

Ulasan Produk

Tidak ada ulasan