Ohm Electric Pill Removal (Penghilang Bulu Kain Elektrik)

Sebelum PPN:
Rp199.900
Spesifikasi
CordNone
Included AccessoriesCross guard, care brush, instruction manual
Mass (g)Approx. 136 (excluding batteries)
Operating TimeApprox. 80 minutes (when using new alkaline batteries)
Outer dimensions, Width W x Height H x Depth D (mm)64x144x77
Power Supply2 DC3V AA alkaline batteries (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A large 48 mm outer blade removes a lot of pills at once Comes with a cross guard that does not damage the fabric Detachable large-capacity pill storage case for easy cleaning Comes with a safety switch that turns on the power when the outer blade is removed Uses 2 AA alkaline batteries (sold separately)
Feature
A large 48 mm outer blade removes a lot of pills at once Comes with a cross guard that does not damage the fabric Detachable large-capacity pill storage case for easy cleaning Comes with a safety switch that turns on the power when the outer blade is removed Uses 2 AA alkaline batteries (sold separately)

Ulasan Produk

Tidak ada ulasan