Nakabayashi Photo rank frame case Snoopy

Sebelum PPN:
Rp149.900 - Rp169.900
Spesifikasi
Base Paper8 sheets of air mount (white) to be applied (effective pasting size: vertical 140 x horizontal 130 mm)
Dimensions, Height x Width x Thickness (mm)166x175x15
Mass (g)155
Number of Storage (sheets)L size 60
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeRing type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a transparent plastic cover that also protects against dust. You can store 60 photos, so you can enjoy various photos without getting bored.
Feature
Comes with a transparent plastic cover that also protects against dust. You can store 60 photos, so you can enjoy various photos without getting bored.

Ulasan Produk

Tidak ada ulasan