Nakabayashi Photo rank Frame case Bruna

Sebelum PPN:
Rp159.900 - Rp169.900
Spesifikasi
Base Paper30 sheets of polypropylene L size 3 layer black embossed mount
Dimensions, Height x Width x Thickness (mm)145x160x40
Mass (g)250
Number of Storage (sheets)L size 60
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationWith transparent plastic cover
TypeRing type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a transparent plastic cover that also protects against dust. You can store 60 photos, so you can enjoy various photos without getting bored.
Feature
Comes with a transparent plastic cover that also protects against dust. You can store 60 photos, so you can enjoy various photos without getting bored.

Ulasan Produk

Tidak ada ulasan