Nakabayashi Photo log notes

Sebelum PPN:
Rp99.900
Spesifikasi
Base Paper10 sheets of L size 2-level craft pocket mount (one side)
Cover SpecificationThick coated paper
Dimensions, Height x Width x Thickness (mm)204x141x5
Mass (g)63
Number of Storage (sheets)L size 20
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage SizeL2 stage
TypeStitcher spelling

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can also write a comment along with the photo.
Feature
You can also write a comment along with the photo.

Ulasan Produk

Tidak ada ulasan