Nakabayashi Photo holder 288P

Sebelum PPN:
Rp199.900
Spesifikasi
Base PaperPolypropylene L / KG / Panorama three-tiered pocket 3-layer white mount 48 sheets
Cover SpecificationPolypropylene
Dimensions, Height x Width x Thickness (mm)297x157x45
Mass (g)480
Number of Storage (sheets)L size: 288, or KG / Panorama size: 96
PatternSherbet color
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationWith back head pocket
TypeWelding type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a pocket on the front 3 side that can be used for temporary storage of negatives and unorganized photos. Comes in a convenient slip case.
Feature
With a pocket on the front 3 side that can be used for temporary storage of negatives and unorganized photos. Comes in a convenient slip case.

Ulasan Produk

Tidak ada ulasan