MCO Phone Cord Extension Adapter 6P6C
#Grup produk P113630400
Spesifikasi
| Color | White |
|---|---|
| Connector Shape | 6 poles 6 cores (RJ11, jack)-+ 6 poles 6 cores (RJ11, jack) |
| Dimensions, Width W x Height H x Depth D (mm) | 16x22x37 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | Parts/Options |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An adapter that can be connected between two phone cords to extend the phone cord.
You can easily extend the phone cord by simply connecting it to the jacks on both ends of the main unit.
It is a 6-pole 6-core type that is compatible with telephones that can receive doorphones.
Since all 6 cores are connected, it is possible to connect 6-pole 2-core and 6-pole 4-core cords.
It can be used to connect various environments and devices such as home telephones that support 6 poles and 2 cores and business phones that support 6 poles and 4 cores.
It's ideal when your phone cord isn't long enough, or when you've changed the position of your phone so you can't reach it with your existing phone cord.
You can replace it with a longer cable and save the trouble of rewiring.
It is a safe product that has cleared the content standards for substances that are harmful to humans and the environment.
The content of 6 types of substances specified in the RoHS Directive is kept below the standard value.
(Lead / Mercury / Cadmium / Hexavalent chromium / Polybrominated biphenyls / Polybrominated diphenyl ethers)
You can easily extend the phone cord by simply connecting it to the jacks on both ends of the main unit.
It is a 6-pole 6-core type that is compatible with telephones that can receive doorphones.
Since all 6 cores are connected, it is possible to connect 6-pole 2-core and 6-pole 4-core cords.
It can be used to connect various environments and devices such as home telephones that support 6 poles and 2 cores and business phones that support 6 poles and 4 cores.
It's ideal when your phone cord isn't long enough, or when you've changed the position of your phone so you can't reach it with your existing phone cord.
You can replace it with a longer cable and save the trouble of rewiring.
It is a safe product that has cleared the content standards for substances that are harmful to humans and the environment.
The content of 6 types of substances specified in the RoHS Directive is kept below the standard value.
(Lead / Mercury / Cadmium / Hexavalent chromium / Polybrominated biphenyls / Polybrominated diphenyl ethers)
Feature
An adapter that can be connected between two phone cords to extend the phone cord.You can easily extend the phone cord by simply connecting it to the jacks on both ends of the main unit.
It is a 6-pole 6-core type that is compatible with telephones that can receive doorphones.
Since all 6 cores are connected, it is possible to connect 6-pole 2-core and 6-pole 4-core cords.
It can be used to connect various environments and devices such as home telephones that support 6 poles and 2 cores and business phones that support 6 poles and 4 cores.
It's ideal when your phone cord isn't long enough, or when you've changed the position of your phone so you can't reach it with your existing phone cord.
You can replace it with a longer cable and save the trouble of rewiring.
It is a safe product that has cleared the content standards for substances that are harmful to humans and the environment.
The content of 6 types of substances specified in the RoHS Directive is kept below the standard value.
(Lead / Mercury / Cadmium / Hexavalent chromium / Polybrominated biphenyls / Polybrominated diphenyl ethers)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
