MCO Phone Cord Extension Adapter 6P4C

Sebelum PPN:
Rp56.900 - Rp59.900
Spesifikasi
Connector Shape6 poles 4 cores (RJ11, jack)-+ 6 poles 4 cores (RJ11, jack)
Dimensions, Width W x Height H x Depth D (mm)16x22x37
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsParts/Options

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An adapter that can be connected between two phone cords to extend the phone cord.
You can easily extend the phone cord by simply connecting it to the jacks on both ends of the main unit.
It supports 6-pole 4-core telephone cords and is ideal for connecting business phones.
It can also be used to connect home telephones that support 6 poles and 2 cores.
It's ideal when your phone cord isn't long enough, or when you've changed the position of your phone so you can't reach it with your existing phone cord.
You can replace it with a longer cable and save the trouble of rewiring.
It is a safe product that has cleared the content standards for substances that are harmful to humans and the environment.
The content of 6 types of substances specified in the RoHS Directive is kept below the standard value.
(Lead / Mercury / Cadmium / Hexavalent chromium / Polybrominated biphenyls / Polybrominated diphenyl ethers)
Feature
An adapter that can be connected between two phone cords to extend the phone cord.
You can easily extend the phone cord by simply connecting it to the jacks on both ends of the main unit.
It supports 6-pole 4-core telephone cords and is ideal for connecting business phones.
It can also be used to connect home telephones that support 6 poles and 2 cores.
It's ideal when your phone cord isn't long enough, or when you've changed the position of your phone so you can't reach it with your existing phone cord.
You can replace it with a longer cable and save the trouble of rewiring.
It is a safe product that has cleared the content standards for substances that are harmful to humans and the environment.
The content of 6 types of substances specified in the RoHS Directive is kept below the standard value.
(Lead / Mercury / Cadmium / Hexavalent chromium / Polybrominated biphenyls / Polybrominated diphenyl ethers)

Ulasan Produk

Tidak ada ulasan