MCO Phone call notification adapter Wall-mounted type 6-pole 2-core compatible
#Grup produk P113630260
Spesifikasi
| Cable Length (m) | About 0.5 |
|---|---|
| Connector Shape | 6-pole 2-core (plug)-6-pole 2-core (jack) |
| Dimensions, Width W x Height H x Depth D (mm) | About y56.7 x 92.7 x 31 (main unit only) |
| Luminous Intensity (mcd) | (Flash LED) Max.300 |
| Volume (dB) | (Bell sound) 95 ± 5 |
| Warranty Period | 6 months from date of purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A flash ringer that connects to a telephone and notifies you of incoming calls with a flash and a bell sound.
Compact type that can be hung on the wall and can be installed anywhere.
Easy connection just by connecting to your phone.
A white LED with excellent visibility shines to let you know. Two patterns of notification methods that can be selected according to the environment.
* This product cannot be used with 6-pole 6-core and 6-pole 4-core telephones.
* Cannot be used with rosette phones.
* This product does not have a function to mute the ringtone of the phone. When using only the LED lamp, adjust the ring volume of the phone.
* If you use a long cable, it may not work properly.
* Operation is not guaranteed for all lines and telephones.
Compact type that can be hung on the wall and can be installed anywhere.
Easy connection just by connecting to your phone.
A white LED with excellent visibility shines to let you know. Two patterns of notification methods that can be selected according to the environment.
* This product cannot be used with 6-pole 6-core and 6-pole 4-core telephones.
* Cannot be used with rosette phones.
* This product does not have a function to mute the ringtone of the phone. When using only the LED lamp, adjust the ring volume of the phone.
* If you use a long cable, it may not work properly.
* Operation is not guaranteed for all lines and telephones.
Warning
* This product cannot be used with 6-pole 6-core and 6-pole 4-core telephones.* Cannot be used with rosette phones.
* This product does not have a function to mute the ringtone of the phone. When using only the LED lamp, adjust the ring volume of the phone.
* If you use a long cable, it may not work properly.
* Operation is not guaranteed for all lines and telephones.
Feature
A flash ringer that connects to a telephone and notifies you of incoming calls with a flash and a bell sound.Compact type that can be hung on the wall and can be installed anywhere.
Easy connection just by connecting to your phone.
A white LED with excellent visibility shines to let you know. Two patterns of notification methods that can be selected according to the environment.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
