MCO Phone call notification adapter Stand type 6-pole 2-core compatible

Sebelum PPN:
Rp499.900
Spesifikasi
Connector Shape6 pole 2 core (jack) x 2
Dimensions, Width W x Height H x Depth D (mm)Approx. 75 x 148.2 x 75
Included Accessories6-pole 2-core telephone cord (approx.0.5m)
Luminous Intensity (mcd)(Flash LED) Max.300
Volume (dB)(Bell sound) 90 ± 7
Warranty Period6 months from date of purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flash ringer that connects to a telephone and notifies you of incoming calls with a flash and a bell sound.
A large stand type that allows you to check incoming calls from a distance or from all directions.
Easy connection just by connecting to your phone.
A blue LED that is easy on the eyes glows to let you know. Three patterns of notification methods that can be selected according to the environment.
* This product cannot be used with 6-pole 6-core and 6-pole 4-core telephones.
* Cannot be used with rosette phones.
* This product does not have a function to mute the ringtone of the phone. When using only the LED lamp, adjust the ring volume of the phone.
* If you use a long cable, it may not work properly.
* Operation is not guaranteed for all lines and telephones.
Warning
* This product cannot be used with 6-pole 6-core and 6-pole 4-core telephones.
* Cannot be used with rosette phones.
* This product does not have a function to mute the ringtone of the phone. When using only the LED lamp, adjust the ring volume of the phone.
* If you use a long cable, it may not work properly.
* Operation is not guaranteed for all lines and telephones.
Feature
A flash ringer that connects to a telephone and notifies you of incoming calls with a flash and a bell sound.
A large stand type that allows you to check incoming calls from a distance or from all directions.
Easy connection just by connecting to your phone.
A blue LED that is easy on the eyes glows to let you know. Three patterns of notification methods that can be selected according to the environment.

Ulasan Produk

Tidak ada ulasan