Nakabayashi Personal Laminator QUICK LAMI R4

Sebelum PPN:
Rp3.399.900
Spesifikasi
ColorDark silver
Included AccessoriesWire type tray x 2, cleaning paper x 1, business card / photo size carrier sheet x 1
Laminating Speed (mm/minute)Approx. 398 (50Hz), Approx. 478 (60Hz)
Main Unit Dimensions, Width W x Depth D x Height H (mm)Approximately 454 x 150 (245) x 78 * () includes wire type tray
Mass of Main Unit (kg)2.7
Maximum Laminating Thickness (mm)0.6 (including film thickness)
Maximum laminate width (mm)340
Number of Rollers4
Power Consumption (W)1400 * Maximum warm-up value (at 50/60Hz)
Power Supply Voltage (V)100(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeA3
Suitable SizeA3
Temperature SettingTwo-stage switching between 100 μm and 150 μm
Warming up timeAbout 40 seconds

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The waiting time is short and the finish is fast!
Feature
The waiting time is short and the finish is fast!

Ulasan Produk

Tidak ada ulasan