Sebelum PPN:
Rp2.899.900
Spesifikasi
Applicable Inch Size18.5 inch wide
Blue Light BlockingCorrespondence
Glare PreventionCorrespondence
Height (mm)0.5
Length (mm)410
Mass (g)74
MountingDouble-sided tape
Privacy ProtectionCorrespondence
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period2 years
Width (mm)231

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect Sensitive Data: A security filter that protects data on your desktop screen from prying eyes. 18.5" widescreen (21:9 aspect ratio) Prevents prying at angles greater than 30 degrees left or right of center Easy installation: attach directly to monitor with included non-marking adhesive tape or use side mount tabs Slide the filter and install it on the display. Additional adhesive strips and mounting tabs (MON-PRIVACY-SCREEN-K) sold separately Blue Light Blocking: Not only does it protect your data, it also reduces blue light by 40%-51%, making it easier on your eyes for long hours of work. PC Monitor Privacy Screen to Minimize Fatigue Durable & Easy to Clean: Flexible dual mounting options adapt to a variety of monitor bezels. Highly durable detachable computer monitor protective film that protects the display from scratches, fingerprints, dust, etc. Clear view with less glare: Anti-glare matte finish (anti-reflection/matte) or glossy finish can be used on both sides A reversible peep prevention film that can be seen clearly and sharply under any lighting conditions.
Protects confidential information, intellectual property and other important data from the public when working in the office Protects the LCD display from dust and dirt Protects privacy in environments such as medical institutions, law firms and banks
Feature
Protect Sensitive Data: A security filter that protects data on your desktop screen from prying eyes. 18.5" widescreen (21:9 aspect ratio) Prevents prying at angles greater than 30 degrees left or right of center Easy installation: attach directly to monitor with included non-marking adhesive tape or use side mount tabs Slide the filter and install it on the display. Additional adhesive strips and mounting tabs (MON-PRIVACY-SCREEN-K) sold separately Blue Light Blocking: Not only does it protect your data, it also reduces blue light by 40%-51%, making it easier on your eyes for long hours of work. PC Monitor Privacy Screen to Minimize Fatigue Durable & Easy to Clean: Flexible dual mounting options adapt to a variety of monitor bezels. Highly durable detachable computer monitor protective film that protects the display from scratches, fingerprints, dust, etc. Clear view with less glare: Anti-glare matte finish (anti-reflection/matte) or glossy finish can be used on both sides A reversible peep prevention film that can be seen clearly and sharply under any lighting conditions.
Use
Protects confidential information, intellectual property and other important data from the public when working in the office Protects the LCD display from dust and dirt Protects privacy in environments such as medical institutions, law firms and banks

Ulasan Produk

Tidak ada ulasan