StarTech.com Peep prevention privacy filter + 13-inch MacBook / Air compatible + glossy & matte processed surface + blue light cut + 30 degree left and right viewing angle
#Grup produk P113629769
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Notebook PC Peep Prevention Filter Blue Light Cut Matte & Glossy 2 Year Warranty. A privacy screen for MacBook laptops that is easy to put on and take off. It is used by attaching it to a laptop computer with magnetic tape. This blackout screen has a reversible construction with a matte finish on one side and a gloss finish on the other. The matte surface suppresses reflections on the screen, and the glossy surface enhances the brightness of the screen. <Privacy protection> The privacy filter for laptop computers is useful when the screen contents are not visible to the public. An inexpensive solution to protect sensitive information, intellectual property and other important data. Even when you are on a business trip or in a cafe or office where many people come and go, you can work with peace of mind by protecting the screen with a viewing angle of 30 degrees to the left and right. <Cut Blue Light> This display peep prevention filter is designed to reduce blue light (390nm-480nm wavelength) that tires your eyes and adversely affects your sleep cycle. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
Notebook PC Peep Prevention Filter Blue Light Cut Matte & Glossy 2 Year Warranty. A privacy screen for MacBook laptops that is easy to put on and take off. It is used by attaching it to a laptop computer with magnetic tape. This blackout screen has a reversible construction with a matte finish on one side and a gloss finish on the other. The matte surface suppresses reflections on the screen, and the glossy surface enhances the brightness of the screen. <Privacy protection> The privacy filter for laptop computers is useful when the screen contents are not visible to the public. An inexpensive solution to protect sensitive information, intellectual property and other important data. Even when you are on a business trip or in a cafe or office where many people come and go, you can work with peace of mind by protecting the screen with a viewing angle of 30 degrees to the left and right. <Cut Blue Light> This display peep prevention filter is designed to reduce blue light (390nm-480nm wavelength) that tires your eyes and adversely affects your sleep cycle. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
