Nakabayashi Peep prevention film for Surface Go

Sebelum PPN:
Rp999.900
Spesifikasi
Privacy ProtectionCorrespondence
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A viewing angle of 50 degrees that prevents the line of sight from the left and right. Silicone suction surfaces on both sides stick to the screen and can be easily attached. You can use it by repeatedly attaching and detaching it. A thin film of about 0.3 mm realizes a comfortable touch operation. Anti-reflection type suppresses reflection of outside light. Cuts blue light by 38%, reducing the strain on the eyes.
* <Precautions for use> The peep prevention function is available only in the horizontal direction and can be seen from the vertical direction.
Warning
* <Precautions for use> The peep prevention function is available only in the horizontal direction and can be seen from the vertical direction.
Feature
A viewing angle of 50 degrees that prevents the line of sight from the left and right. Silicone suction surfaces on both sides stick to the screen and can be easily attached. You can use it by repeatedly attaching and detaching it. A thin film of about 0.3 mm realizes a comfortable touch operation. Anti-reflection type suppresses reflection of outside light. Cuts blue light by 38%, reducing the strain on the eyes.

Ulasan Produk

Tidak ada ulasan