Buffalo PD30W Compatible AC Charger C x 1/A x 1 2-Port White

Sebelum PPN:
Rp809.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)Approximately 28x49x48
ColorWhite
Connection Port1x USB Type-C female, 1x USB Type-A female
InputAC100~240V,50/60Hz
Mass of Main Unit (g)About 77
Set ContentsMain unit, warranty card *Cable is not included. Please purchase separately.
StandardElectrical Appliance and Material Safety Law (PSE)
Suitable EquipmentsDevices that support USB PD3.0 (USB Power Delivery 3.0) charging
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a USB Type-C port that supports USB PD with a maximum output of 30W, it can quickly charge a wide range of devices, from smartphones to tablets. It also has one USB Type-A port, allowing simultaneous charging. Its compact design makes it easy to carry.
Feature
Equipped with a USB Type-C port that supports USB PD with a maximum output of 30W, it can quickly charge a wide range of devices, from smartphones to tablets. It also has one USB Type-A port, allowing simultaneous charging. Its compact design makes it easy to carry.

Ulasan Produk

Tidak ada ulasan