Gigastone PD3.0 compatible Type-C cable

Sebelum PPN:
Rp129.900
Spesifikasi
Cable Length (cm)1.5
Cable TypeStandard
ColorWhite
Connector ShapeType-C
PlugType-C charging/synchronizing connector for quick charging, Type-C charging/synchronizing connector for quick charging
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpeedCharge speed: Maximum 60W (20V/3.0A)
Suitable EquipmentsAndroid devices (Type-C compatible), tablets, Nintendo Switch, etc. Solidarity game machines
Warranty Period1 year
suitable usagecharge/transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 30W3A/20V, can charge most USB Type-C devices. PD3.0 compatible devices can be charged at high speed, making it safe for busy people.
With transfer speeds up to 480Mbps, which is equivalent to 40-60MB/s, you can quickly transfer data such as music, videos, movies, music, etc.
Uses a cable made of TPE material that is easy to bend and hard to disconnect, and a sturdy and hard-to-break material that has passed 5000 times of plugging and unplugging tests. You can use it safely for a long time.
Feature
Up to 30W3A/20V, can charge most USB Type-C devices. PD3.0 compatible devices can be charged at high speed, making it safe for busy people.
With transfer speeds up to 480Mbps, which is equivalent to 40-60MB/s, you can quickly transfer data such as music, videos, movies, music, etc.
Uses a cable made of TPE material that is easy to bend and hard to disconnect, and a sturdy and hard-to-break material that has passed 5000 times of plugging and unplugging tests. You can use it safely for a long time.

Ulasan Produk

Tidak ada ulasan