Spesifikasi
| Access Method | LAN port: CSMA/CD |
|---|---|
| Applicable Standard | HDMI, VCCI Class B compliant product |
| Cable Length (cm) | Approx. 30 *Excluding connector |
| Connector | LAN port: RJ-45 |
| Included Accessories | Instruction manual / Warranty card |
| Mass (g) | About 127 |
| Maximum Input Power (W) | PD:100(USB PD 3.0) |
| Maximum Output Power (W) | PD:85(USB PD 3.0) |
| Operating Temperature/Humidity Range | Temperature: 0 to 40°C, humidity: 0 to 90% (no condensation) |
| Outer dimensions, Width W x Height H x Depth D (mm) | Approx. 114 x 17.5 x 54 *Excluding cables and protrusions |
| Port | HDMI port: HDMI Type-A 19-pin female, VGA port: D-Sub 15-pin female x 1 |
| Standard | HDMI port: HDMI, HDCP 1.4, LAN port: IEEE802.3ab compliant (1000BASE-T), IEEE802.3u compliant (100BASE-TX), IEEE802.3 compliant (10BASE-T), VGA port: Analog RGB |
| Suitable Equipments | USB 3.2 (Gen 1)/3.1 (Gen 1)/3.0 Type-C equipped Windows PC, Mac, Chromebook, and iPad |
| Supported Resolution | HDMI port: Maximum 3840 x 2160 (30Hz), VGA port: Maximum 1920 x 1200 (60Hz) |
| Transmission Speed | LAN port: 1000Mbps/100Mbps/10Mbps (standard value) *When connected to a USB 2.0 or lower port, the transmission speed will depend on the communication speed of the USB port. |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB 3.2 (Gen 1) compatible docking station that allows you to connect multiple peripherals to your laptop
Wired LAN communication is possible even on computers without LAN ports or at accommodations where only a wired LAN environment is available.
The Type-C port supports USB Power Delivery 3.0, allowing you to charge your laptop while outputting video, or use it as a data port when not charging.
Two video outputs are available: HDMI, which supports 4K output, and VGA. The 30cm cable is convenient when using a computer stand or when the USB port is far away.
Wired LAN communication is possible even on computers without LAN ports or at accommodations where only a wired LAN environment is available.
The Type-C port supports USB Power Delivery 3.0, allowing you to charge your laptop while outputting video, or use it as a data port when not charging.
Two video outputs are available: HDMI, which supports 4K output, and VGA. The 30cm cable is convenient when using a computer stand or when the USB port is far away.
Feature
USB 3.2 (Gen 1) compatible docking station that allows you to connect multiple peripherals to your laptopWired LAN communication is possible even on computers without LAN ports or at accommodations where only a wired LAN environment is available.
The Type-C port supports USB Power Delivery 3.0, allowing you to charge your laptop while outputting video, or use it as a data port when not charging.
Two video outputs are available: HDMI, which supports 4K output, and VGA. The 30cm cable is convenient when using a computer stand or when the USB port is far away.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
