StarTech.com PCIe external case/Thunderbolt 3 connection/1x PCI Express 3.0 x16/5K/4K video output/video card network card expansion

Sebelum PPN:
Rp14.999.900
Spesifikasi
ColorBlack
Data Packet Rate(Max) 40 (Thunderbolt 3) Gbps
Height (cm)8.19999999999999
Humidity (% RH)20-80
Input Current (A)2
Length (cm)28
Number of Ports3
Operating Temperature (°C)5~ 35
Output Current (A)5.4
Power Consumption (W)65
Storage Temperature (°C)-20 ~ 50
Supported OSWindows 7/8/8.1/10/11,macOS 10.12 - 10.15/11.0/12.0/13.0
Width (cm)14.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
External Thunderbolt 3 - PCIe Expansion Case: Add PCI Express functionality to your Thunderbolt 3/4 compatible computer. Increase work efficiency with Thunderbolt 3 and up to 40Gbps bandwidth. Equipped with a single PCIe 3.0 x16 slot. EXPAND YOUR LAPTOP WITH THUNDERBOLT CABLE: Unleash your laptop's full potential with this TB 3-connect PCIe expansion box that lets you add video capture cards, high-speed fiber/Ethernet network cards, NVMe drive adapter cards, FireWire cards, and more. No tools required. aluminum
5K &; 4K display support: Can be connected to a display via an external PCIe expansion box. DisplayPort and TB3 ports support various video outputs up to 4K/5K60Hz. Note: This PCIe case does not support GPU graphics cards.
Stable Power: Delivers 25W via the PCIe slot, and the LP4 port inside the unit provides up to 30W of power between the 12V and 5V rails. 12V 5A (65W) universal power adapter included (compatible with North America, JP, UK, EU, Australia, and New Zealand regions)
Compatibility: Compatible with single width cards up to 20.3cm. Active cooling with built-in fan. Daisy chain connection of multiple TB3/4 devices is possible. Driverless, macOS, Windows, Linux compatible
Add various types of PCI Express cards to your laptop, including USB 2.0 / 3.0 / 3.1, USB-C, SSD, network, eSATA, FireWire, video capture cards, etc.
Add an external PCI Express card to your Thunderbolt 3 capable desktop computer
* This expansion box is not compatible with video cards.
* This expansion box does not support full power supply specifications, but it provides 15W of power. Some laptops, such as the MacBook Pro, take longer to charge. When you connect the dock to the host laptop, the charging icon may appear on the screen, but please note that it can only be charged when the laptop is in sleep mode and it takes a long time to charge.
* 5K support is available only on Thunderbolt 3 compatible 5K monitors. It is not compatible with DisplayPort compatible 5K monitors.
* To achieve 4K x 2K resolution, a 4K compatible display is required (4K is sometimes referred to as 4K x 2K).
* Some monitors may be limited to 4K resolution at 30Hz when connected via DisplayPort. Applicable monitors include the Dell P2715Q, Viewsonic VX2475Smhl-4K, Philips 288P6LJEB, LG 31MU97C-B and Asus PB287Q. (For these models, set to 4K / 30Hz.)
* When connecting a display to the Thunderbolt 3 USB-C port, a USB-C video adapter may be required depending on the input type of the display.
* A USB-Type C device (USB 3.1 hub, etc.) that supports USB 3.1 (10 Gbps) can be connected to the second Thunderbolt 3 port. It is also backward compatible with USB 2.0 USB 3.0 (USB 3.1 Gen 1).
Warning
* This expansion box is not compatible with video cards.
* This expansion box does not support full power supply specifications, but it provides 15W of power. Some laptops, such as the MacBook Pro, take longer to charge. When you connect the dock to the host laptop, the charging icon may appear on the screen, but please note that it can only be charged when the laptop is in sleep mode and it takes a long time to charge.
* 5K support is available only on Thunderbolt 3 compatible 5K monitors. It is not compatible with DisplayPort compatible 5K monitors.
* To achieve 4K x 2K resolution, a 4K compatible display is required (4K is sometimes referred to as 4K x 2K).
* Some monitors may be limited to 4K resolution at 30Hz when connected via DisplayPort. Applicable monitors include the Dell P2715Q, Viewsonic VX2475Smhl-4K, Philips 288P6LJEB, LG 31MU97C-B and Asus PB287Q. (For these models, set to 4K / 30Hz.)
* When connecting a display to the Thunderbolt 3 USB-C port, a USB-C video adapter may be required depending on the input type of the display.
* A USB-Type C device (USB 3.1 hub, etc.) that supports USB 3.1 (10 Gbps) can be connected to the second Thunderbolt 3 port. It is also backward compatible with USB 2.0 USB 3.0 (USB 3.1 Gen 1).
Feature
External Thunderbolt 3 - PCIe Expansion Case: Add PCI Express functionality to your Thunderbolt 3/4 compatible computer. Increase work efficiency with Thunderbolt 3 and up to 40Gbps bandwidth. Equipped with a single PCIe 3.0 x16 slot. EXPAND YOUR LAPTOP WITH THUNDERBOLT CABLE: Unleash your laptop's full potential with this TB 3-connect PCIe expansion box that lets you add video capture cards, high-speed fiber/Ethernet network cards, NVMe drive adapter cards, FireWire cards, and more. No tools required. aluminum
5K &; 4K display support: Can be connected to a display via an external PCIe expansion box. DisplayPort and TB3 ports support various video outputs up to 4K/5K60Hz. Note: This PCIe case does not support GPU graphics cards.
Stable Power: Delivers 25W via the PCIe slot, and the LP4 port inside the unit provides up to 30W of power between the 12V and 5V rails. 12V 5A (65W) universal power adapter included (compatible with North America, JP, UK, EU, Australia, and New Zealand regions)
Compatibility: Compatible with single width cards up to 20.3cm. Active cooling with built-in fan. Daisy chain connection of multiple TB3/4 devices is possible. Driverless, macOS, Windows, Linux compatible
Use
Add various types of PCI Express cards to your laptop, including USB 2.0 / 3.0 / 3.1, USB-C, SSD, network, eSATA, FireWire, video capture cards, etc.
Add an external PCI Express card to your Thunderbolt 3 capable desktop computer

Ulasan Produk

Tidak ada ulasan