StarTech.com PCI Express-PCI conversion card 1x PCI Express x1 (male)-1x PCI slot (female) / peripheral power supply 4-pin

Sebelum PPN:
Rp2.099.900
Spesifikasi
Height (cm)2
Length (cm)13.5
Mass (g)49
Operating Temperature (°C)0~85
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unique bracket design that allows you to securely attach the existing low profile bracket of the PCI card. Maximum bandwidth up to 250 Mbps PCI Express standard 1.0a compliant General-purpose voltage Peripheral power connector for PCI card (3.3V / 5V)
PCI Express --PCI / PCI-X Bridge Standard 1.0 Compliant Driver / Software Not Required
Use older PCI-based cards on newer PCI Express-enabled computer systems Implement low-profile PCI cards in full-profile PCI Express systems An alternative solution to industrial legacy PCI cards that are difficult to obtain or costly to replace
Feature
Unique bracket design that allows you to securely attach the existing low profile bracket of the PCI card. Maximum bandwidth up to 250 Mbps PCI Express standard 1.0a compliant General-purpose voltage Peripheral power connector for PCI card (3.3V / 5V)
PCI Express --PCI / PCI-X Bridge Standard 1.0 Compliant Driver / Software Not Required
Use
Use older PCI-based cards on newer PCI Express-enabled computer systems Implement low-profile PCI cards in full-profile PCI Express systems An alternative solution to industrial legacy PCI cards that are difficult to obtain or costly to replace

Ulasan Produk

Tidak ada ulasan