StarTech.com PCI Express x1-x16 conversion card Slot expansion adapter for low profile

Sebelum PPN:
Rp1.099.900
Spesifikasi
Data Packet Rate(Maximum) 2.5Gbps
Height (cm)0.9
Length (cm)12.7
Mass (g)12
Width (mm)44.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
x16 lane PCIe slot connector mounted in x1 lane Designed to properly mount low profile card in full profile slot Full pass-through design for latest PCI Express speeds
Install a low profile video card in a system with only PCI Express x1 slots
Install x4 or higher PCI Express cards in systems with only PCI Express x1 slots Install low-profile PCI Express cards in full-profile system cases Remove cards that do not require maximum bandwidth and x16 for cards that require maximum bandwidth Preserve PCIe slot
* PCI Express x1 supports 1 lane 2.5 Gbps PCI Express transfer speed.
Warning
* PCI Express x1 supports 1 lane 2.5 Gbps PCI Express transfer speed.
Feature
x16 lane PCIe slot connector mounted in x1 lane Designed to properly mount low profile card in full profile slot Full pass-through design for latest PCI Express speeds
Use
Install a low profile video card in a system with only PCI Express x1 slots
Install x4 or higher PCI Express cards in systems with only PCI Express x1 slots Install low-profile PCI Express cards in full-profile system cases Remove cards that do not require maximum bandwidth and x16 for cards that require maximum bandwidth Preserve PCIe slot

Ulasan Produk

Tidak ada ulasan