StarTech.com PCI Express connection SFP compatible Gigabit Ethernet LAN card Gigabit Ethernet Optical fiber network adapter NIC

Sebelum PPN:
Rp8.499.900
Spesifikasi
Data Packet Rate(Maximum) 2 (full-duplex communication) Gbps
Height (cm)11.8
Length (cm)12.8
Mass (g)57
Number of Ports1
Operating Temperature (°C)0 ~ 45
Power Consumption (W)3.2
Storage Temperature (°C)-20 ~ 70
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports many Gigabit SFP modules Full duplex / half duplex, auto-negotiation, auto MDI / MDIX support Low profile / half height bracket included
IEEE802.3z 1000Base-SX / LX, IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 preferred encoding, IEEE 802.3x full-duplex flow control, RFC 1157 SNMP v1
Compatible with jumbo frames
PCI message signal interruption (MSI) support
Preboot Execution Environment (PXE) 2.1
Connect directly to an optical fiber to avoid electromagnetic interference, which is a problem with RJ45 network cards. Ideal for secure settings Ideal for industrial remote surveillance embedded systems, high-speed video surveillance equipment, etc. Maintains gigabit full speed to remote terminals over longer connection distances than copper cables
* Data transfer speed and transfer distance via optical fiber vary depending on the SFP (sold separately) used.
Warning
* Data transfer speed and transfer distance via optical fiber vary depending on the SFP (sold separately) used.
Feature
Supports many Gigabit SFP modules Full duplex / half duplex, auto-negotiation, auto MDI / MDIX support Low profile / half height bracket included
IEEE802.3z 1000Base-SX / LX, IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 preferred encoding, IEEE 802.3x full-duplex flow control, RFC 1157 SNMP v1
Compatible with jumbo frames
PCI message signal interruption (MSI) support
Preboot Execution Environment (PXE) 2.1
Use
Connect directly to an optical fiber to avoid electromagnetic interference, which is a problem with RJ45 network cards. Ideal for secure settings Ideal for industrial remote surveillance embedded systems, high-speed video surveillance equipment, etc. Maintains gigabit full speed to remote terminals over longer connection distances than copper cables

Ulasan Produk

Tidak ada ulasan