StarTech.com PCI Express Card/x4/PCIe 3.0 - SFF-8643/PCIe NVMe U.2 SSD Drive Adapter/Standard & Low Profile Bracket/PCIe Extension Expansion Conversion Interface Board

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorRed
Height (cm)4.4
Length (mm)81
Mass (g)38
Operating Temperature (°C)5~50
Storage Temperature (°C)-25~70
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Great functionality: PCIe NVMe U.2 SSD drive adapter to add to computer systems that do not natively support U.2 NVMe. Compatible with PCIe 3.0 / 2.0 High cost performance: PCIe 2.5in. NVMe SSD adapter that can upgrade IT infrastructure by installing in PCIe slot of desktop or server Improve work efficiency: Up to 4 times faster than SATA SSD PCIe-SFF-8643 adapter for blazing fast read/writes, file access, data transfers and boot times Easy installation: The x4 PCIe 3.0 drive adapter comes factory fitted with a standard profile, Includes low profile bracket. Supports indicator LED connection. Compatible with PCIe x8 and x16 slots
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Feature
Great functionality: PCIe NVMe U.2 SSD drive adapter to add to computer systems that do not natively support U.2 NVMe. Compatible with PCIe 3.0 / 2.0 High cost performance: PCIe 2.5in. NVMe SSD adapter that can upgrade IT infrastructure by installing in PCIe slot of desktop or server Improve work efficiency: Up to 4 times faster than SATA SSD PCIe-SFF-8643 adapter for blazing fast read/writes, file access, data transfers and boot times Easy installation: The x4 PCIe 3.0 drive adapter comes factory fitted with a standard profile, Includes low profile bracket. Supports indicator LED connection. Compatible with PCIe x8 and x16 slots
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers

Ulasan Produk

Tidak ada ulasan