StarTech.com PCI Express Card/x4/PCIe 3.0 - M.2 PCIe NVMe SSD/M-Key/AHCI, NGFF/Standard & Low Profile Bracket/PCIe Expansion Expansion Conversion Interface Adapter Board

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorRed
Height (cm)18.4
Humidity (% RH)15~90
Length (cm)17.9
Mass (g)47
Operating Temperature (°C)5 ~ 50
Storage Temperature (°C)-25~ 70
Width (cm)12.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Boost Performance: Connect a PCIe M.2 SSD (M-Key / NGFF / NVMe or AHCI) to your computer via PCI Express. Provides ultra-fast data access and enhanced system performance Wide Compatibility: Backward compatible with PCIe 3.0 motherboards and PCIe 2.0/1.0. M2 PCIe SSD adapter supporting PCIe M.2 SSD (NVMe and AHCI). Also supports 2242, 2260, 2280 and 22110 drives Easy Setup: M2 PCIe 3.0 x4 adapter. Native OS support ensures speedy installation and easy setup. Compatible with PCIe x8 and x16 slots Standard & Low Profile: SSD PCIe M.2 adapter with standard profile bracket and low profile bracket included for mounting on thin small form factor computers
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Connect PCIe M.2 SSDs to your computer's x4 PCI Express expansion slot for increased system speed and internal data storage Ultra-fast data access ideal for games, high-performance workstations, and more
Install OS on M.2 PCIe-based drive for fast access and use platter drive for bulk storage
Feature
Boost Performance: Connect a PCIe M.2 SSD (M-Key / NGFF / NVMe or AHCI) to your computer via PCI Express. Provides ultra-fast data access and enhanced system performance Wide Compatibility: Backward compatible with PCIe 3.0 motherboards and PCIe 2.0/1.0. M2 PCIe SSD adapter supporting PCIe M.2 SSD (NVMe and AHCI). Also supports 2242, 2260, 2280 and 22110 drives Easy Setup: M2 PCIe 3.0 x4 adapter. Native OS support ensures speedy installation and easy setup. Compatible with PCIe x8 and x16 slots Standard & Low Profile: SSD PCIe M.2 adapter with standard profile bracket and low profile bracket included for mounting on thin small form factor computers
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
Connect PCIe M.2 SSDs to your computer's x4 PCI Express expansion slot for increased system speed and internal data storage Ultra-fast data access ideal for games, high-performance workstations, and more
Install OS on M.2 PCIe-based drive for fast access and use platter drive for bulk storage

Ulasan Produk

Tidak ada ulasan