StarTech.com PCI Express Card/x2/PCIe 2.0 - 4 Port SATA 3.0/HyperDuo/Array Controller/Standard & Low Profile Bracket

Sebelum PPN:
Rp4.099.900
Spesifikasi
Height (cm)2
Humidity (% RH)20~80
Length (mm)70
Mass (g)49
Number of Ports4
Operating Temperature (°C)5 ~ 50
Storage Temperature (°C)-25~ 70
Width (cm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HIGH PERFORMANCE: Add four SATA 3.0 6Gbps ports to your desktop computer or server using the PCIe x1 slot. SATA drives (HDD/SSD) can be connected using a SATA cable (sold separately)
MARVELL RAID controller: JBOD or hardware RAID 0, 1, 1+0 mode configurable through BIOS. The HyperDuo feature allows you to allocate frequently accessed files to faster SSD drives. Supports Port Multiplier, NCQ (Native Command Queuing), ATA/ATAPI Command Compatibility: Supports PCIe 2.0, SATA 3.0, AHCI specifications and backward compatible with previous versions. Compatible with Windows, Mac and Linux. Compatible with optical/Blu-Ray drives. Note: HyperDuo configurations are for Windows only Easy Installation: The expansion card comes factory fitted with a standard profile and comes with a low profile bracket. Includes Marvell Storage Utility software for card configuration and drive management
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
SSD tearing function that optimizes I / O-intensive systems such as professional apps, photo / video editing, media players, etc. Upgrade older PCIe-equipped systems to 6Gbps compatible SATA and use faster SATA drives Add an internal SATA port to your computer system and connect it to your storage or optical drive
Built-in RAID 1 for optimal offsite backup / vault multi-drive internal RAID storage solution
* The maximum throughput of this card is limited by the bus interface. For use with PCI Express Gen 1.0 capable computers, the maximum throughput is 2.5 Gbps per lane. For use with PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps per lane.
* The port multiplier function can be used only for one port at a time. Connect up to 7 drives to connect 4 drives via the port multiplier feature.
* The port multiplier function is not supported on Mac OS.
* The connected drive cannot be used as the system (primary) drive in Windows 2012/2012 R2 / 2016.
Warning
* The maximum throughput of this card is limited by the bus interface. For use with PCI Express Gen 1.0 capable computers, the maximum throughput is 2.5 Gbps per lane. For use with PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps per lane.
* The port multiplier function can be used only for one port at a time. Connect up to 7 drives to connect 4 drives via the port multiplier feature.
* The port multiplier function is not supported on Mac OS.
* The connected drive cannot be used as the system (primary) drive in Windows 2012/2012 R2 / 2016.
Feature
HIGH PERFORMANCE: Add four SATA 3.0 6Gbps ports to your desktop computer or server using the PCIe x1 slot. SATA drives (HDD/SSD) can be connected using a SATA cable (sold separately)
MARVELL RAID controller: JBOD or hardware RAID 0, 1, 1+0 mode configurable through BIOS. The HyperDuo feature allows you to allocate frequently accessed files to faster SSD drives. Supports Port Multiplier, NCQ (Native Command Queuing), ATA/ATAPI Command Compatibility: Supports PCIe 2.0, SATA 3.0, AHCI specifications and backward compatible with previous versions. Compatible with Windows, Mac and Linux. Compatible with optical/Blu-Ray drives. Note: HyperDuo configurations are for Windows only Easy Installation: The expansion card comes factory fitted with a standard profile and comes with a low profile bracket. Includes Marvell Storage Utility software for card configuration and drive management
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
SSD tearing function that optimizes I / O-intensive systems such as professional apps, photo / video editing, media players, etc. Upgrade older PCIe-equipped systems to 6Gbps compatible SATA and use faster SATA drives Add an internal SATA port to your computer system and connect it to your storage or optical drive
Built-in RAID 1 for optimal offsite backup / vault multi-drive internal RAID storage solution

Ulasan Produk

Tidak ada ulasan