StarTech.com PCI expansion slot installation type 2.5 inch SATA HDD / SSD removable rack
#Grup produk P113628609
Spesifikasi
| Color | Black |
|---|---|
| Height (cm) | 12 |
| Humidity (% RH) | 80 |
| Length (cm) | 14.5 |
| Mass (g) | 167 |
| Operating Temperature (°C) | 0~ 55 |
| Storage Temperature (°C) | -5~ 75 |
| Width (mm) | 21 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Full-profile expansion card slot on the back with a 2.5-inch SATA drive Trayless design: No need to mount the drive in a tray or case Latch-type drive door
Insertion evaluation of over 50,000 Aluminum / steel structure with heat dissipation hole LED indicator attached to the door to indicate the power supply and operating status
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Supports 2.5 inch SATA hard drive (HDD) and solid state drive (SSD) plug and play and hot swap
There is no free space in the internal / external drive bay Increase the storage capacity of your computer Removable storage is added to the back of the system, which is difficult to access and inconspicuous to users without access privileges. Add storage Add hot-swap bays to servers and workstations System builder that needs to create images of multiple drives at the same time An environment where drives are frequently replaced / detached without the need for external protection after removal
Hot Swap Drive from Storage Array with Minimal Downtime or No Downtime
Insertion evaluation of over 50,000 Aluminum / steel structure with heat dissipation hole LED indicator attached to the door to indicate the power supply and operating status
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Supports 2.5 inch SATA hard drive (HDD) and solid state drive (SSD) plug and play and hot swap
There is no free space in the internal / external drive bay Increase the storage capacity of your computer Removable storage is added to the back of the system, which is difficult to access and inconspicuous to users without access privileges. Add storage Add hot-swap bays to servers and workstations System builder that needs to create images of multiple drives at the same time An environment where drives are frequently replaced / detached without the need for external protection after removal
Hot Swap Drive from Storage Array with Minimal Downtime or No Downtime
Feature
Full-profile expansion card slot on the back with a 2.5-inch SATA drive Trayless design: No need to mount the drive in a tray or case Latch-type drive doorInsertion evaluation of over 50,000 Aluminum / steel structure with heat dissipation hole LED indicator attached to the door to indicate the power supply and operating status
Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Supports 2.5 inch SATA hard drive (HDD) and solid state drive (SSD) plug and play and hot swap
Use
There is no free space in the internal / external drive bay Increase the storage capacity of your computer Removable storage is added to the back of the system, which is difficult to access and inconspicuous to users without access privileges. Add storage Add hot-swap bays to servers and workstations System builder that needs to create images of multiple drives at the same time An environment where drives are frequently replaced / detached without the need for external protection after removalHot Swap Drive from Storage Array with Minimal Downtime or No Downtime
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
