Buffalo PC4-2400 (DDR4-2400) compatible 260-pin DDR4 SDRAM S.O. DIMM

Sebelum PPN:
Rp2.599.900 - Rp5.099.900
Spesifikasi
Buffer SpecificationsNone
CAS LatencyCL = 17 (when using PC4-2400)
Conformed StandardJEDEC
Dimensions, H x W x D (mm)69.6x30.0x4.1
FunctionNo error detection
Included AccessoriesInstruction manual
Mass (g)12
Maximum Power Consumption (W)2.2
Memory InterfaceS.O.DIMM
Memory Module StandardPC4-2400 (DDR4-2400, PC4-19200*) *This is not a JEDEC standard display.
Number of Pins260 pins
Operating EnvironmentTemperature: 0 to 85°C Humidity: 0 to 85% (non-condensing)
Rated Voltage (V)1.2
SPDCorrespondence
StandardDDR4 SDRAM
Warranty Period6 years
memory clock2400MHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DDR4-2400 compatible memory (theoretical value) that is about 50% faster than DDR3
Feature
DDR4-2400 compatible memory (theoretical value) that is about 50% faster than DDR3

Ulasan Produk

Tidak ada ulasan