Buffalo PC3L-12800 (DDR3L-1600) compatible 204-pin DDR3 SDRAM S.O. DIMM

Sebelum PPN:
Rp1.399.900 - Rp4.599.900
Spesifikasi
Buffer SpecificationsNone
CAS LatencyCL = 11 (when using PC3-12800)
Conformed StandardJEDEC
Dimensions, H x W x D (mm)68x30x4
FunctionNo error detection
Included AccessoriesInstruction manual
Mass (g)9
Maximum Power Consumption (W)1.35V: 4.97 1.5V: 6.12
Memory InterfaceS.O.DIMM
Memory Module StandardPC3L-12800
Number of Pins204
Operating EnvironmentTemperature: 0 to 85°C Humidity: 0 to 85% (non-condensing)
Rated Voltage (V)1.35 (when using PC3L-12800), 1.5 (when using PC3-12800)
SPDCorrespondence
StandardDDR3 SDRAM
Warranty Period6 years
memory clock1600MHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-voltage compatible energy-saving memory Comfortable by adding high-quality memory that can also be used as normal 1.5V compatible memory
Feature
Low-voltage compatible energy-saving memory Comfortable by adding high-quality memory that can also be used as normal 1.5V compatible memory

Ulasan Produk

Tidak ada ulasan